Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Kit
- Mfr # KNBT-KIT
- Zoro # G424223990
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Cover Material
nylon; polycarbonate; IMPAX foam; spacer mesh
Includes
Battle Board Kneeboard, Non-Permanent Markers, Fine tip, 4-pack, RITR 4"x 6" Notebooks, 3-pack, RITR All-Weather Pen, RITR Metal Readiness Pen with Glass Breaker Tip, Staedler Duo Tip Permanent Marker, Staedtler Correction Marker, Chisel tip
Rule
Universal
National Stock No.
NSN: 7530-01-713-8190
Binding
Top-Spiral Wire-O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KNBT-KIT
- Zoro #
- G424223990
- UPC #
- 632281105077
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4 in x 6 in
Details
- Item
- Weatherproof Kit
- Cover Material
- nylon; polycarbonate; IMPAX foam; spacer mesh
- Includes
- Battle Board Kneeboard, Non-Permanent Markers, Fine tip, 4-pack, RITR 4"x 6" Notebooks, 3-pack, RITR All-Weather Pen, RITR Metal Readiness Pen with Glass Breaker Tip, Staedler Duo Tip Permanent Marker, Staedtler Correction Marker, Chisel tip
- Rule
- Universal
- National Stock No.
- NSN: 7530-01-713-8190
- Binding
- Top-Spiral Wire-O
- Cover Color
- Tan
- Paper Color
- Tan
Description
Weatherproof Kit, Cover Color Tan, Cover Material nylon; polycarbonate; IMPAX foam; spacer mesh, Binding Top-Spiral Wire-O, Sheet Size 4 in x 6 in, Rule Universal, Paper Color Tan, Includes Battle Board Kneeboard, Non-Permanent Markers, Fine tip, 4-pack, RITR 4 In.x 6 In. Notebooks, 3-pack, RITR All-Weather Pen, RITR Metal Readiness Pen with Glass Breaker Tip, Staedler Duo Tip Permanent Marker, Staedtler Correction Marker, Chisel tip, National Stock No. NSN: 7530-01-713-8190
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.