Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Notebook, 3"x5", 20lb, PK6
- Mfr # 835L6
- Zoro # G524893956
product price:Â
$
26.99
/pk of 6, $4.50/ea
Sold in multiples of 6Â pks for
$161.94
Key Features
National Stock No.
NSN: 7530-01-693-8220
Recycled Content
0 %
Backing
Polydura
Binding
Wire-O
Paper Weight
20 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 835L6
- Zoro #
- G524893956
- UPC #
- 632281100843
- Country of Origin
- United States
- Item
- Weatherproof Notebook
- National Stock No.
- NSN: 7530-01-693-8220
- Recycled Content
- 0 %
- Backing
- Polydura
- Binding
- Wire-O
- Paper Weight
- 20 lb
- Cover Color
- Gray
- Rule
- Universal
- Includes
- Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
- Features
- Impact-resistant Wire-O, Imperial & metric rulers, conversion table, map scale, reduced-glare RITR gray paper, Rounded Corners, Rust-resistant
- Paper Color
- Gray
- Cover Material
- Polydura
Dimensions
- Sheet Size
- 3 in x 5 in
- Fits Chest Size
- Impact-resistant Wire-O, Imperial & metric rulers, conversion table, map scale, reduced-glare RITR gray paper, Rounded Corners, Rust-resistant
Description
Weatherproof Notebook, Cover Color Gray, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Universal, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-693-8220, Includes Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.