Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Notebook, Black, PK6
Mfr # 735L6
Zoro # G624479913
product price:Â
$
29.49
/pk 6, $4.92/ea
Key Features
Recycled Content
0 %
Binding
Wire-O
Paper Weight
20 lb
Includes
Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
Cover Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 735L6
- Zoro #
- G624479913
- UPC #
- 632281100836
- Country of Origin
- United States
Dimensions
- Sheet Size
- 3 in x 5 in
Details
- Recycled Content
- 0 %
- Binding
- Wire-O
- Paper Weight
- 20 lb
- Includes
- Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
- Cover Color
- Black
- National Stock No.
- NSN: 7530-01-662-5587
- Item
- Weatherproof Notebook
- Rule
- Universal
- Backing
- Polydura
- Paper Color
- Gray
- Features
- Impact-resistant Wire-O, Imperial & metric rulers, conversion table, map scale, reduced-glare RITR gray paper, Rounded Corners, Rust-resistant
- Cover Material
- Polydura
Description
Weatherproof Notebook, Cover Color Black, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Universal, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-662-5587, Includes Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes