Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Notebook, Green, PK6
Mfr # 946L6
Zoro # G024480137
product price:Â
$
41.45
/pk 6, $6.91/ea
Key Features
Features
Impact-resistant, Imperial & metric rulers, conversion table, map scale, Rounded Corners, Rust-resistant
Includes
Imperial & metric rulers, conversion table, map scale
Paper Color
Green
Recycled Content
0 %
National Stock No.
NSN: 7530-01-498-2078
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 946L6
- Zoro #
- G024480137
- UPC #
- 632281100935
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4 in x 6 in
Details
- Features
- Impact-resistant, Imperial & metric rulers, conversion table, map scale, Rounded Corners, Rust-resistant
- Includes
- Imperial & metric rulers, conversion table, map scale
- Paper Color
- Green
- Recycled Content
- 0 %
- National Stock No.
- NSN: 7530-01-498-2078
- Cover Color
- Green
- Paper Weight
- 20 lb
- Backing
- Polydura
- Item
- Weatherproof Notebook
- Binding
- Wire-O
- Rule
- Universal
- Cover Material
- Polydura
Description
Weatherproof Notebook, Cover Color Green, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 4 in x 6 in, Rule Universal, Paper Color Green, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-498-2078, Includes Imperial & metric rulers, conversion table, map scale