Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Notebook, White, PK3
Mfr # FL935T-3
Zoro # G924480145
product price:Â
$
14.75
/pk 3, $4.92/ea
Key Features
Cover Color
White
Includes
Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
Rule
Universal
Backing
Polydura, 19 gauge
Paper Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL935T-3
- Zoro #
- G924480145
- UPC #
- 632281103721
- Country of Origin
- United States
Dimensions
- Sheet Size
- 3 in x 5 in
Details
- Cover Color
- White
- Item
- Weatherproof Notebook
- Includes
- Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
- Rule
- Universal
- Backing
- Polydura, 19 gauge
- Paper Color
- White
- Paper Weight
- 20 lb
- Recycled Content
- 0 %
- Binding
- Wire-O
- Features
- Impact-resistant Wire-O, Imperial & metric rulers, conversion table, map scale, reduced-glare RITR gray paper, Rounded Corners, Rust-resistant
- Cover Material
- Polydura, 19 gauge
Description
Weatherproof Notebook, Cover Color White, Cover Material Polydura, 19 gauge, Binding Wire-O, Binding Location Top, Backing Polydura, 19 gauge, Total Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Universal, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Includes Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.