Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Notebook, Tan, PK6
Mfr # 946TL6
Zoro # G724480383
product price:Â
$
41.45
/pk of 6, $6.91/ea
Key Features
Recycled Content
0 %
Cover Material
Polydura
Binding
Wire-O
Cover Color
Tan
Features
Impact-resistant, Imperial & metric rulers, conversion table, map scale, Rounded Corners, Rust-resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 946TL6
- Zoro #
- G724480383
- UPC #
- 632281100942
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4 in x 6 in
Details
- Recycled Content
- 0 %
- Cover Material
- Polydura
- Binding
- Wire-O
- Cover Color
- Tan
- Features
- Impact-resistant, Imperial & metric rulers, conversion table, map scale, Rounded Corners, Rust-resistant
- Item
- Weatherproof Notebook
- Includes
- Imperial & metric rulers, conversion table, map scale
- National Stock No.
- NSN: 7530-01-693-9092
- Backing
- Polydura
- Paper Weight
- 20 lb
- Rule
- Universal
- Paper Color
- Tan
Description
Weatherproof Notebook, Cover Color Tan, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 4 in x 6 in, Rule Universal, Paper Color Tan, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-693-9092, Includes Imperial & metric rulers, conversion table, map scale