Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44905
Zoro #
G1237546
UPC #
-
Country of Origin
United States
Dimensions
Dimension D (In.)
2-1/4
Dimension A (In.)
1/2
Dimension E (In.)
1/4
Dimension C (In.)
2-3/8
Dimension B (In.)
2
Details
Item
Live Center
Type
Turning And Grinding
Point Type
Tracer Point
Morse Taper
5 MT
Weight of Workpiece (Lb.)
900
Construction
Alloy Steel Point And Body
Included Angle (Deg.)
60
Accuracy
+/-0.0002 in
Max. RPM
2500
Bearings
Tri-Bearing Design
Function
Sealed Bearings, Point Through-Hardened To 61-63 Rc
Description
Live Center, Accuracy +/-0.0002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.