Zoro Homepage
This item is Discontinued.
Riten Live Center, 2 1/2 In Pipe Nose, 4MT 65254

Live Center, 2 1/2 In Pipe Nose, 4MT (Discontinued)

  • Mfr # 65254
  • Zoro # G1202144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65254
Zoro #
G1202144
UPC #
-
Country of Origin
United States

Dimensions

Dimension E (In.)
5/16
Dimension K (In.)
3-3/4
Dimension A (In.)
2-1/2

Details

Item
Live Center
Type
Large Bore
Point Type
Pipe Nose
Morse Taper
4 MT
Weight of Workpiece (Lb.)
260
Bearings
Dual-Bearing Design
Included Angle (Deg.)
60
Construction
Alloy Steel Point And Body
Accuracy
+/-0.00025 in
Function
For Use In Machining Pipe, Tubing And Other Thin-Wall Work-Pieces

Description

Live Center, Accuracy +/-0.00025 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.