Shop RITESCREEN
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
31 in W x 29 in H Double-Hung Window Screen, DH8, Almond
Mfr # DH8-A29-MSBV-L00-H29-W31
Zoro # G312642032
product price:Â $78.99
/eaKey Features
Width
31 in
Height
29 in
Window Screen Type
Double-Hung
Series
DH8
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DH8-A29-MSBV-L00-H29-W31
Zoro #
G312642032
UPC #
-
Country of Origin
United States
Dimensions
Width
31 in
Height
29 in
Frame Thickness
5/16 in
Details
Window Screen Type
Double-Hung
Series
DH8
Frame Color
Almond
Description
The DH8 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and two pull tabs for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.