Shop RITESCREEN

31 in W x 36 in H Double hung Window Screen, DH2, Charcoal fiberglass Mesh, Black

  • Mfr # DH2-L48-MSFG-L00-H36-W31

  • Zoro # G214295817


product price:  $66.99
/ea

Key Features

Width
31 in
Height
36 in
Window Screen Type
Double hung
Mesh Type
Charcoal fiberglass
Series
DH2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DH2-L48-MSFG-L00-H36-W31
Zoro #
G214295817
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Height
36 in
Mesh Size
31 in x 36 in
Frame Thickness
0.3125 in

Details

Window Screen Type
Double hung
Mesh Type
Charcoal fiberglass
Series
DH2
Frame Color
Black
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The DH3 is a double-hung style window screen model that utilizes two pull latch assemblies to help secure the screen in your window. Compatible frames are easily identifiable by the dimples or pin holes in the screen channel, enabling homeowners to affix the screen in place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.