Shop RITESCREEN

40 in W x 71 in H Slider / glider Window Screen, SL5, Aluminum Mesh, White

  • Mfr # SL5-C01-MSAL-L00-H71-W40
  • Zoro # G613567423

product price: 
$
179.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Width
40 in
Window Screen Type
Slider / glider
Mesh Type
Aluminum
Series
SL5
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL5-C01-MSAL-L00-H71-W40
Zoro #
G613567423
UPC #
-
Country of Origin
United States

Dimensions

Width
40 in
Height
71 in
Mesh Size
40 in x 71 in
Frame Thickness
0.3125 in

Details

Window Screen Type
Slider / glider
Mesh Type
Aluminum
Series
SL5
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews