
6 in W x 49 in H Full Screen Window Screen, FS1, BetterVue Mesh, Almond
Mfr # FS1-A29-MSBV-L00-H49-W6
Zoro # G112942721
product price:Â $75.39
/eaKey Features
Width
6 in
Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS1
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS1-A29-MSBV-L00-H49-W6
Zoro #
G112942721
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
49 in
Frame Thickness
5/16 in
Details
Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS1
Frame Color
Almond
Description
The FS1 is a streamlined, no-frills full screen model without any hardware for use in any type of window. The FS1 is an all-purpose screen option that enables homeowners with a variety of installation contexts, permanent and temporary alike!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.