Zoro Homepage

Window Screen Spline - 100ft x .125in

  • Mfr # FG-SP125X100-L

  • Zoro # G713791551


product price: $22.89
/ea

Key Features

Length
100 ft.
Material
Fiberglass
Color
Black
Height
26.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-SP125X100-L
Zoro #
G713791551
UPC #
850042311165
Country of Origin
United States

Dimensions

Length
100 ft.
Height
26.875 in.

Details

Material
Fiberglass
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.