SKU#:4VM33, MFR#:BPS-6N-MH, 1200mAh
- Mfr # BPS-6N-MH
- Zoro # G2370934
product price:Â
$
52.19
/ea
Key Features
For Use With
JMX II & IV Series*
Fits Brand
Jobcom
Fits Model
MFR. NO. JMX II and IV Series
Battery Type
Nickel-Metal Hydride
Voltage
7.5V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-6N-MH
- Zoro #
- G2370934
- UPC #
- 749387000561
- Country of Origin
- China
Details
- For Use With
- JMX II & IV Series*
- Fits Brand
- Jobcom
- Fits Model
- MFR. NO. JMX II and IV Series
- Battery Type
- Nickel-Metal Hydride
- Item
- Radio Battery
- Voltage
- 7.5V
- Product Type
- Radio Battery
- Compatible Radio Brand
- Ritron
- Compatible Radio Type
- Handheld
- Compatible Radio Series
- Jobcom JMX
- Compatible Product Type
- Portable Two Way Radio
- Compatible Pump
- Portable Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Ritron, Compatible Radio Series Jobcom JMX, Battery Capacity 1,200 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 7.2 V
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.