Shop RITRON

Wireless Access Control System

  • Mfr # RGGS-127M-HD
  • Zoro # G421678984

product price: 
$
1,957.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
3
Programming Inputs
Field Programming, PC Programming
Voice Message Recording
Voice Message Compatible
Color
Green, Silver
Overall Depth
4 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RGGS-127M-HD
Zoro #
G421678984
UPC #
749387001810
Country of Origin
Multiple
Number of Batteries
3
Programming Inputs
Field Programming, PC Programming
Voice Message Recording
Voice Message Compatible
Color
Green, Silver
Radio Frequency
VHF MURS (No License Required)
Product Type
Two-Way Radio Call Box
Floor Range
10
Communication Directionality
Two-Way
Operating Temperature - Maximum
110 Degrees F
For Location
Indoor, Outdoor
Number of Interference Eliminator Codes
150
Operating Temperature - Minimum
0 Degrees F
Access Control Functionality
Includes Access Control Functionality
Operating Range
1 mi
Item
Wireless Access Control System
Number of Switch Inputs
1
Output Power
2 W
Power Source - TS Only
AC Adapter
Battery Life
6 mo
Material
Polycarbonate, Reinforced Fiberglass, Stainless Steel
Coverage Area - Indoor
250,000 sq ft
Includes
Desktop Base Radio, Handheld Radio
Number of Radio Channels
1
Volume Adjustability
Fixed Volume
Radio Included
Desktop Radio, Handheld Radio
Power Source
AC Adapter
Power Source - old
AC Adapter
Shell Material
Polycarbonate, Reinforced Fiberglass, Stainless Steel
Wire Color
Green, Silver
Operating Voltage
120V AC, 12V DC
Traction Material
Polycarbonate, Reinforced Fiberglass, Stainless Steel

Dimensions

Overall Depth
4 3/4 in
Battery Size
D
Overall Height
9 1/2 in
Overall Width
7 1/2 in

Description

Wireless Access Control System

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.