Shop RITRON

Wireless Access Control System

  • Mfr # RGGS-427-HD
  • Zoro # G621672799

product price: 
$
1,957.99
/ea
Free Shipping & Returns

Key Features

Communication Directionality
Two-Way
Overall Depth
4 3/4 in
Overall Height
9 1/2 in
Overall Width
7 1/2 in
Color
Green, Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RGGS-427-HD
Zoro #
G621672799
UPC #
749387001841
Country of Origin
Multiple
Communication Directionality
Two-Way
Color
Green, Silver
Radio Frequency
UHF License Required
Coverage Area - Indoor
250,000 sq ft
For Location
Indoor, Outdoor
Power Source - TS Only
AC Adapter
Number of Switch Inputs
1
Access Control Functionality
Includes Access Control Functionality
Item
Wireless Access Control System
Operating Range
1 mi
Includes
Desktop Base Radio, Handheld Radio
Number of Radio Channels
1
Battery Life
6 mo
Operating Temperature - Minimum
0 Degrees F
Output Power
2 W
Radio Included
Desktop Radio, Handheld Radio
Operating Temperature - Maximum
110 Degrees F
Floor Range
10
Material
Polycarbonate, Reinforced Fiberglass, Stainless Steel
Volume Adjustability
Fixed Volume
Programming Inputs
Field Programming, PC Programming
Product Type
Two-Way Radio Call Box
Voice Message Recording
Voice Message Compatible
Number of Batteries
3
Number of Interference Eliminator Codes
150
Power Source
AC Adapter
Power Source - old
AC Adapter
Shell Material
Polycarbonate, Reinforced Fiberglass, Stainless Steel
Wire Color
Green, Silver
Operating Voltage
120V AC, 12V DC
Traction Material
Polycarbonate, Reinforced Fiberglass, Stainless Steel

Dimensions

Overall Depth
4 3/4 in
Overall Height
9 1/2 in
Overall Width
7 1/2 in
Battery Size
D

Description

Wireless Access Control System

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.