Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ritron Wireless Intercom, VHF, Black RQX-117-BLK

Wireless Intercom, VHF, Black (Discontinued)

  • Mfr # RQX-117-BLK
  • Zoro # G2367779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RQX-117-BLK
Zoro #
G2367779
UPC #
749387000790
Country of Origin
United States

Dimensions

Width (In.)
5 in
Height (In.)
7 in
Length (In.)
3 in
Battery Size
D
Overall Height
7 in
Overall Depth
3 in
Overall Width
5 in

Details

Item
Two-Way Radio Call Box
Output Watts
800 mW
Includes
PTT Button
Material
Polycarbonate
Inside Range (Floors)
2
Interference Eliminator
154
Band Type
VHF
Programmable Privacy Codes
Yes
Channels
1
Operating Range
1 mi
Battery
(3) D Alkaline Batteries, Provides Up to 5000 Transmissions
External Channel Select
No
Programmable Channels
27
Inside Range (Sq.-Ft.)
200,000 sq ft
For Use With
1AAK1, 1PA68, 41P009, 41P012, 4RB60, 4YN05
Color
Black
Number of Batteries
3
Power Source
Battery
Product Type
Two-Way Radio Call Box
Voltage
125V AC, 30V DC
Communication Directionality
Two-Way
Volume Adjustability
Adjustable Volume
Number of Interference Eliminator Codes
154
Includes Batteries
Batteries Included
Floor Range
2
Operating Temperature - Minimum
-4 Degrees F
Voice Message Recording
Voice Message Compatible
Radio Frequency
VHF License Required
Programming Inputs
PC Programming
Output Power
2,000 mW
Coverage Area - Indoor
200,000 sq ft
Number of Radio Channels
1
Operating Temperature - Maximum
131 Degrees F
Operating Voltage
125V AC, 30V DC

Description

Two-Way Radio Call Box, Band Type VHF, Material Polycarbonate, Channels 1, Output Watts 800 mW, Width (In.) 5 in, Height (In.) 7 in, Length (In.) 3 in, 27 Programmable Channels, 154, No External Channel Select, Battery (3) D Alkaline Batteries, Provides Up to 5000 Transmissions, Operating Range 1 mi, Includes PTT Button, For Use With 1AAK1, 1PA68, 41P009, 41P012, 4RB60, 4YN05, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.