Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0100H1200W Ts Plinth Elements

  • Mfr # 8601200

  • Zoro # G516561221


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4 in
Overall Length
8 in
Material
Stainless Steel
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601200
Zoro #
G516561221
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4 in
Overall Length
8 in
Width
6 in

Details

Color
Black
Material
Stainless Steel

Description

0100H1200W TS PLINTH ELEMENTS RAL7022T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.