
1/4-Turn Latch Electrical Enclosure, 250 mm H, 100 mm D, 200 mm W, 4, Steel
Mfr # 8018097
Zoro # G615583124
product price: $73.89
/eaKey Features
Nominal Width
200 mm
Nominal Height
250 mm
Nominal Depth
100 mm
NEMA Enclosure Rating
4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018097
Zoro #
G615583124
UPC #
639889832589
Country of Origin
India
Dimensions
Nominal Width
200 mm
Nominal Height
250 mm
Nominal Depth
100 mm
Overall Height
9.84 in
Panel Width
7 in
Body Material Thickness
0.06 in
Overall Depth
3.94 in
Panel Height
9 in
Cover Material Thickness
0.06 in
Overall Width
7.87 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
4
Enclosure Material
Steel
Closure Method
1/4-Turn Latch
Cover Closure Type
Hinged
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP66
Includes
180 Degrees Hinge, Door, Mounting Panel
Standards
UL Listed
Environment - MERCH
Washdown
Product Type
Junction Box
Gasket Material
Polyurethane
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.