1800H0600D Sidewalls Ts Pair
Mfr # 8186235
Zoro # G816458672
product price: $912.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
72 in
Height
12 in
Width
24 in
Material
Carbon steel, all-round foamed-in PU seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8186235
Zoro #
G816458672
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
72 in
Height
12 in
Width
24 in
Details
Material
Carbon steel, all-round foamed-in PU seal
Description
1800H0600D SIDEWALLS TS PAIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.