Zoro Homepage

2000H0600W0600D Ts Nema4 Txt W Without Sidewalls

  • Mfr # 8606580

  • Zoro # G116458624


product price: $3,461.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Silver
Nominal Height
24 in
Length
80 in
Enclosure Material
Carbon steel, all-round foamed-in PU seal
Nominal Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8606580
Zoro #
G116458624
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Height
24 in
Length
80 in
Nominal Width
24 in

Details

Color
Silver
Enclosure Material
Carbon steel, all-round foamed-in PU seal

Description

2000H0600W0600D TS NEMA4 TXT W/O SW, WITHOUT SIDEWALLS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.