
2200H0800D Vx Sidewalls Pair For Hd: 2200X800 Mm
Mfr # 8128245
Zoro # G316458684
product price: $987.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
32 in
Overall Length
88 in
Height
12 in
Material
Stainless Steel
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8128245
Zoro #
G316458684
UPC #
-
Country of Origin
Unknown
Dimensions
Width
32 in
Overall Length
88 in
Height
12 in
Details
Material
Stainless Steel
Color
Off-White
Description
2200H0800D VX SIDEWALLS PAIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.