Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2200H0800W Ts Viewing Door

  • Mfr # 8610825

  • Zoro # G116458594


product price: $2,402.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Height
10 in
Color
Silver
Overall Length
88 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8610825
Zoro #
G116458594
UPC #
-
Country of Origin
Unknown

Dimensions

Height
10 in
Overall Length
88 in
Width
32 in

Details

Material
Stainless Steel
Color
Silver

Description

2200H0800W TS VIEWING DOOR, ALUMINIUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.