
30 X 24 X 10 Ss W/ Inner Panel Wm302410N4
Mfr # 8018493
Zoro # G116458709
product price: $1,316.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Nominal Width
24 in
Length
30 in
Nominal Height
10 in
Enclosure Material
Carbon steel, all-round foamed-in PU seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018493
Zoro #
G116458709
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Width
24 in
Length
30 in
Nominal Height
10 in
Details
Color
Silver
Enclosure Material
Carbon steel, all-round foamed-in PU seal
Description
WM 30X24X10 304 #4 BRUSHED, WM302410N4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.