Shop RITTAL
See all product information
Create Account
Air Distribution Fan, 15-3/4 in D
- Mfr # 3140140
- Zoro # G522439590
product price:Â
$
1,360.99
/ea
Free Shipping & Returns
Key Features
Sound Level
58 dBA
Mounting Position
Horizontal
Max. Ambient Temp.
131 Degrees F
Hz
60/50 Hz
Watts
98 W (50 Hz); 130 W (60 Hz)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3140140
- Zoro #
- G522439590
- UPC #
- 639889884625
- Country of Origin
- Germany
- Sound Level
- 58 dBA
- Mounting Position
- Horizontal
- Max. Ambient Temp.
- 131 Degrees F
- Hz
- 60/50 Hz
- Watts
- 98 W (50 Hz); 130 W (60 Hz)
- CFM @ 0.000-In. SP
- 470 cfm, 502 cfm
- Bearing Protection
- Sealed
- Standards
- 30-KC Korea, CSA Certified, IEC CB, TUV-Tested Safety, UL and C-UL Recognized, UR and C-UR Recognized
- Color
- Gray
- Voltage
- 380/415V AC (50/60 Hz); 400/480V AC (60 Hz)
- Includes
- Pleated Filter
- Item
- Air Distribution Fan
- Amps
- 0.17 A (50 Hz); 0.2 A (60 Hz)
- Bearing Type
- Ball
- Wire Color
- Gray
Dimensions
- Width
- 15 3/4 in
- Depth
- 15 3/4 in
- Height
- 5 1/4 in
Description
Air Distribution Fan, 5 1/4 in Height, 15 3/4 in Width, 15 3/4 in Depth, 470 cfm, 502 cfm CFM @ 0.000-In. SP, Voltage 380/415V AC (50/60 Hz); 400/480V AC (60 Hz), 98 W (50 Hz); 130 W (60 Hz) Watts, Sound Level 58 dBA, 60/50 Hz Hz, Bearing Type Ball, 0.17 A (50 Hz); 0.2 A (60 Hz) Amps, Mounting Location Roof, Mounting Position Horizontal, Max. Ambient Temp. 131 Degrees F, Gray, Includes Pleated Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.