Shop RITTAL
See all product information
Create Account
AirDistributionFan, 7-7/8inD, 230VAC
- Mfr # 3341230
- Zoro # G322915379
product price:Â
$
1,008.99
/ea
Free Shipping & Returns
Key Features
Depth
7 7/8 in
Height
1 3/4 in
Color
Gray
Hz
60/50 Hz
Sound Level
51 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3341230
- Zoro #
- G322915379
- UPC #
- 639889219809
- Country of Origin
- Germany
- Color
- Gray
- Hz
- 60/50 Hz
- Sound Level
- 51 dBA
- Standards
- UR and C-UR Recognized
- Item
- Air Distribution Fan
- Voltage
- 230V AC
- CFM @ 0.000-In. SP
- 282.5 cfm
- Amps
- 0.36 A (50 Hz); 0.33 A (60 Hz)
- Includes
- Assembly Parts, Terminal Strip
- Max. Ambient Temp.
- 131 Degrees F
- Wire Color
- Gray
Dimensions
- Depth
- 7 7/8 in
- Height
- 1 3/4 in
- Width
- 19 in
Description
Air Distribution Fan, 1 3/4 in Height, 19 in Width, 7 7/8 in Depth, 282.5 cfm CFM @ 0.000-In. SP, Voltage 230V AC, Sound Level 51 dBA, 60/50 Hz Hz, 0.36 A (50 Hz); 0.33 A (60 Hz) Amps, Mounting Location Roof, Max. Ambient Temp. 131 Degrees F, Gray, Includes Assembly Parts, Terminal Strip, Standards UR and C-UR Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.