Shop RITTAL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
AirDistributionFan, Steel, 15-3/4inD
- Mfr # 3140510
- Zoro # G022435108
product price:Â
$
1,609.99
/ea
Key Features
Watts
112 W
Max. Ambient Temp.
131 Degrees F
Standards
30-KC Korea, CSA Certified, IEC CB, TUV-Tested Safety, UL and C-UL Recognized, UR and C-UR Recognized
Depth
15 3/4 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3140510
- Zoro #
- G022435108
- UPC #
- 639889884649
- Country of Origin
- Germany
- Watts
- 112 W
- Max. Ambient Temp.
- 131 Degrees F
- Standards
- 30-KC Korea, CSA Certified, IEC CB, TUV-Tested Safety, UL and C-UL Recognized, UR and C-UR Recognized
- Color
- Gray
- Mounting Position
- Horizontal
- Bearing Type
- Ball
- Sound Level
- 60 dBA
- CFM @ 0.000-In. SP
- 573.8 cfm, 629.2 cfm
- Item
- Air Distribution Fan
- Includes
- Pleated Filter
- Hz
- 60 Hz
- Voltage
- 115V AC
- Housing Material
- Steel
- Bearing Protection
- Sealed
- Amps
- 1.51 A
- Wire Color
- Gray
Dimensions
- Depth
- 15 3/4 in
- Width
- 15 3/4 in
- Height
- 5 1/4 in
Description
Air Distribution Fan, 5 1/4 in Height, 15 3/4 in Width, 15 3/4 in Depth, 573.8 cfm, 629.2 cfm CFM @ 0.000-In. SP, Voltage 115V AC, 112 W Watts, Sound Level 60 dBA, 60 Hz Hz, Bearing Type Ball, 1.51 A Amps, Mounting Location Roof, Mounting Position Horizontal, Motor Design ECM, Max. Ambient Temp. 131 Degrees F, Housing Material Steel, Gray, Includes Pleated Filter, Standards 30-KC Korea, CSA Certified, IEC CB, TUV-Tested Safety, UL and C-UL Recognized, UR and C-UR Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.