Shop RITTAL
See all product information
Create Account
AirDistributionFan, Steel, 8-11/16inD
- Mfr # 5503010
- Zoro # G522915377
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Sound Level
46 dBA
Includes
(2) Fans, Assembly Parts, Fan Unit, Fully Wired Unit
Amps
0.39 A (50 Hz); 0.36 A (60 Hz)
Standards
UL and C-UL Recognized, UL Listed
Max. Ambient Temp.
131 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5503010
- Zoro #
- G522915377
- UPC #
- 639889935037
- Country of Origin
- Germany
- Sound Level
- 46 dBA
- Includes
- (2) Fans, Assembly Parts, Fan Unit, Fully Wired Unit
- Amps
- 0.39 A (50 Hz); 0.36 A (60 Hz)
- Item
- Air Distribution Fan
- Standards
- UL and C-UL Recognized, UL Listed
- Max. Ambient Temp.
- 131 Degrees F
- Hz
- 60/50 Hz
- Color
- Gray
- Housing Material
- Steel
- Watts
- 22 W
- Voltage
- 100/240V AC
- Wire Color
- Gray
Dimensions
- Height
- 1 5/8 in
- Width
- 21 5/8 in
- Depth
- 8 11/16 in
Description
Air Distribution Fan, 1 5/8 in Height, 21 5/8 in Width, 8 11/16 in Depth, Voltage 100/240V AC, 22 W Watts, Sound Level 46 dBA, 60/50 Hz Hz, 0.39 A (50 Hz); 0.36 A (60 Hz) Amps, Max. Ambient Temp. 131 Degrees F, Housing Material Steel, Gray, Includes (2) Fans, Assembly Parts, Fan Unit, Fully Wired Unit, Standards UL and C-UL Recognized, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.