Shop RITTAL
See all product information
Create Account
Axial Fan, Gray, Plastic, 10 in H
- Mfr # 3241900
- Zoro # G422915378
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball
Bearing Protection
Sealed
Watts
19.8 W
Height
10 in
Standards
30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3241900
- Zoro #
- G422915378
- UPC #
- 639889939837
- Country of Origin
- Germany
- Bearing Type
- Ball
- Bearing Protection
- Sealed
- Watts
- 19.8 W
- Standards
- 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
- Hz
- 60/50 Hz
- Amps
- 0.3 A
- Sound Level
- 54 dBA
- Housing Material
- Plastic
- Includes Filter
- Yes
- Max. Ambient Temp.
- 131 Degrees F
- CFM @ 0.000-In. SP
- 132.4 cfm, 160.1 cfm
- Voltage
- 100/240V AC
- Color
- Gray
- Mounting Position
- Vertical
- IP Rating
- IP56
- Includes
- Pleated Filter
- Item
- Axial Fan
- Wire Color
- Gray
Dimensions
- Height
- 10 in
- Depth
- 5 7/16 in
- Width
- 10 in
Description
Axial Fan, Height 10 in, Diameter Not Applicable, Depth 5 7/16 in, Width 10 in, CFM @ 0.000-In. SP 132.4 cfm, 160.1 cfm, Watts 19.8 W, Voltage 100/240V AC, 60/50 Hz Hz, 0.3 A Amps, Sound Level 54 dBA, IP Rating IP56, Fan Mounting Location Wall, Mounting Position Vertical, Bearing Type Ball, Motor Design ECM, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Gray, Includes Pleated Filter, Standards 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.