Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rittal Axial Fan, Square, 115V AC, 1 Phase, PBT Plastic, 8 in W. 3239110

Axial Fan, Square, 115V AC, 1 Phase, PBT Plastic, 8 in W. (Discontinued)

  • Mfr # 3239110
  • Zoro # G4033443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3239110
Zoro #
G4033443
UPC #
639889858312
Country of Origin
China

Dimensions

Depth
4 1/2 in
Height
8 in
Width
8 in
Fan Width
8"
Fan Height
8"
Fan Depth
4-1/2"
Fan Width
8"

Details

Blade Material
Steel
CFM @ 0.000-In. SP
39 cfm
Housing Material
PBT Plastic
Phase
1
Shape
Square
Watts
19/18 W
Voltage
115V AC
Mounting Position
Vertical or Horizontal
Amps
0.24/0.22 A
Electrical Connections
Terminals
Fan Watts
18.0/19.0
Fan Voltage
115VAC
Bearings
Ball
Motor Insulation
Class B
Mounting Eye O.C. - Fans
7"
dBA
46/49
Item
Axial Fan
Housing Finish
Light Gray (RAL 7035)
Electrical Connection - Fans
Terminals
Max. Ambient Temp.
131 Degrees F
Thermal Protection
Impedance
Fan dBA
46/49
Standards
UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), NEMA 12, CURus, UR, CSA, CCC, EN 60 529/09.2000
Motor Type
Self Starting Shaded Pole
Fan Shape
Square
Hz
50/60 Hz
Fan Item
Axial Fan
Mounting Eye O.C.
7 in
Requires
Hard Wiring
IP Rating
IP54
Environmental Applications
Equipment Cooling
Fan Mounting Location
Enclosure
Bearing Type
Ball

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. 7 in, Height 8 in, Depth 4 1/2 in, Width 8 in, CFM @ 0.000-In. SP 39 cfm, Watts 19/18 W, Voltage 115V AC, 60/50 Hz Hz, 0.24/0.22 A Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Enclosure, Mounting Position Horizontal/Vertical, Bearing Type Ball, Motor Insulation B, Thermal Protection Yes, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material Polybutylene Terephthalate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.