This item is Discontinued.

Rittal Axial Fan, Square, 24VDC, 1 Phase, 32 cfm, 5-5/6" W. 3322027

Axial Fan, Square, 24VDC, 1 Phase, 32 cfm, 5-5/6" W. (Discontinued)

  • Mfr # 3322027
  • Zoro # G2891454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3322027
Zoro #
G2891454
UPC #
-
Country of Origin
United States

Dimensions

Depth
2-2/3"
Height
5-5/6"
Width
5-5/6"

Details

Blade Material
Steel
CFM @ 0.000-In. SP
32
Housing Material
Cast Aluminum
Phase
1
Shape
Square
Watts
7.7
Voltage
24VDC
Amps
0.35
Housing Finish
Light Gray (RAL 7035)
Fan RPM
500
Motor Type
DC
Electrical Connections
Terminals
Thermal Protection
Impedance
Hz
DC
Bearings
Ball
Requires
Hard Wiring
Mounting Position
Vertical or Horizontal
Mounting Eye O.C.
4-7/8"
Standards
UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), CURus, UR, CSA, CCC, NEMA 12
Item
Axial Fan
dBA
46
Max. Ambient Temp.
131 Degrees F
Motor Insulation
Class B

Description

Axial Fan, Mounting Eye O.C. 4 7/8 in, Height 5 5/6 in, Depth 2 2/3 in, Width 5 5/6 in, CFM @ 0.000-In. SP 32, Watts 7.7, Voltage 24V DC, DC Hz, 0.35 Amps, Mounting Position Vertical or Horizontal, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material Cast Aluminum, Requires Hard Wiring, Standards UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), CURus, UR, CSA, CCC, NEMA 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.