Zoro Homepage

Blue e+ Filter Fan

  • Mfr # 3237724

  • Zoro # G921692749


product price: $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3237724
Zoro #
G921692749
UPC #
93932
Country of Origin
China

Description

Axial Fan, Mounting Eye O.C. 61 1/2 mm, Height 4 1/2 in, Diameter 70 mm, Depth 2 9/16 in, Width 4 1/2 in, CFM @ 0.000-In. SP 14 CFM, Watts 1.4 W, Voltage 24V DC, 0.06 A Amps, Electrical Connection - Fans Terminals, Sound Level 42 dBA, IP Rating IP54, Fan Mounting Location Wall, Bearing Type Ball, Motor Design DC, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Gray, Includes Chopped-Fibre Filter Mat, Standards 30 - KC Korea, UL and C-UL - FTTA, UR and C-UR Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.