Zoro Homepage

Blue e+ Filter Fan

  • Mfr # 3244710

  • Zoro # G521692255


product price: $648.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3244710
Zoro #
G521692255
UPC #
93960
Country of Origin
Germany

Description

Axial Fan, Mounting Eye O.C. 105 mm, Height 12 11/16 in, Diameter 120 mm, Depth 6 1/8 in, Width 12 11/16 in, CFM @ 0.000-In. SP 112 CFM, Watts 120.7 W (50 Hz); 166.1 W (60 Hz), Voltage 115V AC, 50/60 Hz Hz, 1.06 A (50 Hz); 1.47 A (60 Hz) Amps, Electrical Connection - Fans Terminals, Sound Level 64 dBA (50 Hz); 66 dBA (60 Hz), IP Rating IP54, Fan Mounting Location Wall, Bearing Type Ball, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Gray, Includes Pleated Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.