Zoro Homepage

Blue e+ Outlet Filter

  • Mfr # 3237300

  • Zoro # G221692364


product price: $54.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3237300
Zoro #
G221692364
UPC #
93990
Country of Origin
Germany

Description

Outlet Filter, Radiator Connection Not Applicable, For Use With SK 3237.7xx, Media Material Synthetic Fiber, Fits Fan Shape Round, 4 9/16 in Height, 4 9/16 in Width, Diameter 172 mm, 1 5/16 in Depth, Mounting Eye O.C. 60 mm, Frame Material Plastic, PPI Rating 15-20, Includes Chopped-Fibre Filter Mat, Outlet Filter, Standards UL + C-UL - FTTA, UR + C-UR (Recognized)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.