Cam lock with 3 mm double-bit insert 400 H, 1, 3R, 4, 12, Carbon Steel
- Mfr # 1556000
- Zoro # G016277608
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
400
NEMA Enclosure Rating
1, 3R, 4, 12
Enclosure Material
Carbon Steel
Closure Method
Cam lock with 3 mm double-bit insert
Color
RAL 7035
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1556000
- Zoro #
- G016277608
- UPC #
- -
- Country of Origin
- Unknown
- NEMA Enclosure Rating
- 1, 3R, 4, 12
- Enclosure Material
- Carbon Steel
- Closure Method
- Cam lock with 3 mm double-bit insert
- Color
- RAL 7035
Dimensions
- Nominal Height
- 400
Description
The small enclosure KX, E-Box KX, carbon steel offers remarkable ease of assembly and flexibility when selecting lock systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.