This item is Discontinued.

Rittal Carbon Steel Enclosure, 12, 4, Screw On 1504510

Carbon Steel Enclosure, 12, 4, Screw On (Discontinued)

  • Mfr # 1504510
  • Zoro # G3071503
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1504510
Zoro #
G3071503
UPC #
639889373884
Country of Origin
Germany

Dimensions

Depth
4.7 in
Width
15.7 in
Nominal Enclosure Width
16 in
Usable Opening Depth
4.19 in
Height
7.9 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
12, 4
Material of Enclosure
Carbon Steel
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Solid / Clear Cover
Solid
Includes
Accessory Hardware Bag, Quick Fasten Screws, Sealing Bushes
Gasket
Polyurethane
IP Rating
66
Enclosure Cover Features
Screw Latch
Material
Carbon Steel
Series
KL
NEMA Rating
4, 12
Metal Gauge
18 ga
Knockouts / No Knockouts
No Knockouts
Basic Material
Metallic
Interior Panel
6VJV1
Standards
cUL, UL Listed

Description

Enclosure NEMA Rating 12, 4, Material of Enclosure Carbon Steel, 16 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Light Gray, Depth 4.7 in, Enclosure Cover Features Screw Latch, Polyurethane Gasket, Height 7.9 in, Includes Accessory Hardware Bag, Quick Fasten Screws, Sealing Bushes, Interior Panel 6VJV1, IP Rating 66, Metal Gauge 18 ga, Wall Mounting, Series KL, Standards cUL, UL Listed, Usable Opening Depth 4.19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.