This item is Discontinued.

Rittal Carbon Steel Enclosure, 12, 4, Screw On 1515510

Carbon Steel Enclosure, 12, 4, Screw On (Discontinued)

  • Mfr # 1515510
  • Zoro # G3262865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1515510
Zoro #
G3262865
UPC #
639889373990
Country of Origin
Germany

Dimensions

Usable Opening Depth
2.47 in
Height
5.9 in
Depth
3.1 in
Width
11.8 in
Nominal Enclosure Width
12 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
12, 4
Material of Enclosure
Carbon Steel
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Solid / Clear Cover
Solid
Interior Panel
Mfr. No. 1590000
Basic Material
Metallic
Standards
cUL, UL Listed
IP Rating
66
Includes
Accessory Hardware Bag, Quick Fasten Screws, Sealing Bushes
Knockouts / No Knockouts
No Knockouts
Metal Gauge
18 ga
NEMA Rating
4, 12
Gasket
Polyurethane
Series
KL
Enclosure Cover Features
Screw Latch
Material
Carbon Steel

Description

Enclosure NEMA Rating 12, 4, Material of Enclosure Carbon Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Light Gray, Depth 3.1 in, Enclosure Cover Features Screw Latch, Polyurethane Gasket, Height 5.9 in, Includes Accessory Hardware Bag, Quick Fasten Screws, Sealing Bushes, Interior Panel Mfr. No. 1590000, IP Rating 66, Metal Gauge 18 ga, Wall Mounting, Series KL, Standards cUL, UL Listed, Usable Opening Depth 2.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.