Shop All Electrical Enclosures
Rittal
Carbon Steel Enclosure, 23.6 in H, 24 in W, 8.3 in D, 12, 3R, 4, Hinged
Mfr # WM242408NC
Zoro # G2967063
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6 in
- Height 23.6 in
- Depth 8.3 in
- Material Carbon Steel
- NEMA Rating 3R, 4, 12
Product Information
- Brand Rittal
- MFR # WM242408NC
- Zoro # G2967063
- UPC # 639889831094
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 23.6 in |
Height | 23.6 in |
Depth | 8.3 in |
Usable Opening Depth | 7.25 in |
Nominal Enclosure Width | 24 in |
Dimensions | Width: 23.6"; Height: 23.6"; Depth: 8.27" |
Details
Description
Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Powder Coated, Color Light Gray, Depth 8.3 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 23.6 in, Includes Accessory Hardware Bag, Interior Panel Included, IP Rating 66, Metal Gauge 16 ga, Wall Mounting, Series WM, Standards cUL, UL Listed, Usable Opening Depth 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- CARLON Electrical Box, FSE Box, 2 Gangs, Non-Metallic (E9802E-CTN)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106A14S2P)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 3 Pole, 240V AC (B315)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 7.90 in D, NEMA 12, 3R, 4, Hinged (JB161408HC)
- RITTAL Carbon Steel Enclosure, 7.9 in H, 8 in W, 3.9 in D, 12, 3R, 4, Hinged (JB080804HC)
- RITTAL Carbon Steel Enclosure, 11.8 in H, 10 in W, 5.9 in D, 12, 3R, 4, Hinged (JB121006HC)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 9.80 in D, NEMA 12, 3R, 4, Hinged (JB161410HC)
- RITTAL 316L Stainless Steel Sloped Top Enclosure, 14 in H, 9 in W, 6 in D, 4X, Hinged (1302600)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 16 in W, 8.30 in D, NEMA 12, 3R, 4, Hinged (WM201608NC)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 48 in W, 12 in D, 12, 13, 4, Hinged (CTD364812)
- Rittal Electrical Enclosures