This item is Discontinued.

Rittal Carbon Steel Enclosure, 4, Screw On 1509510

Carbon Steel Enclosure, 4, Screw On (Discontinued)

  • Mfr # 1509510
  • Zoro # G8824864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1509510
Zoro #
G8824864
UPC #
639889373938
Country of Origin
Germany

Dimensions

Depth
5 in
Height
12 in
Nominal Enclosure Width
20 in
Width
20 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
4
Material of Enclosure
Carbon Steel
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Solid / Clear Cover
Solid
Series
KL
Includes
Quick-Release Fastener Including Plastic Bushes
NEMA Rating
4
Knockouts / No Knockouts
No Knockouts
IP Rating
66
Standards
UL file E76083
Material
Carbon Steel
Metal Gauge
18 ga
Enclosure Cover Features
Screw Latch
Basic Material
Metallic

Description

Enclosure NEMA Rating 4, Material of Enclosure Carbon Steel, 20 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Light Gray, Depth 5 in, Enclosure Cover Features Screw Latch, Height 12 in, Includes Quick-Release Fastener Including Plastic Bushes, IP Rating 66, Metal Gauge 18 ga, Wall Mounting, Series KL, Standards UL file E76083, Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.