Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rittal Comfort Panel HMI Housing, 6 in D, Hinged CP202006

Comfort Panel HMI Housing, 6 in D, Hinged (Discontinued)

  • Mfr # CP202006
  • Zoro # G8823692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP202006
Zoro #
G8823692
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
6 in
Width
20 in
Height
20 in

Details

Item
Comfort Panel HMI Housing
Enclosure Cover Type
Hinged
Knockouts
No
Color
Silver
Mounting
130mm Round Support Arm Connection
Material
Aluminum, Die-Cast Zinc, Plastic
Standards
UL, cUL
Basic Material
Metallic
Series
CP
IP Rating
65
NEMA Rating
12
Knockouts / No Knockouts
No Knockouts
Includes
Accessory Hardware, Handle Covers and Seal
Cover Type
Hinged

Description

Comfort Panel HMI Housing, Basic Material Metallic, No, NEMA Rating 12, Hinged Enclosure Cover Type, Height 20 in, Width 20 in, Depth 6 in, Material Aluminum, Die-Cast Zinc, Plastic, IP Rating 65, Color Silver, Series CP, Mounting 130mm Round Support Arm Connection, Standards UL, cUL, Includes Accessory Hardware, Handle Covers and Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.