Communication Storage Cabinets
Mfr # 9982206
Zoro # G312924244
product price: $3,277.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Rack Units
42
Finish
Powder Coated
Material
Carbon Steel
Includes
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9982206
Zoro #
G312924244
UPC #
639889926905
Country of Origin
United States
Dimensions
Overall Width
23 5/8 in
Mounting Rail Size
19 in
Overall Depth
47 1/4 in
Overall Height
79 1/4 in
Details
Item
Communication Storage Cabinets
Rack Units
42
Finish
Powder Coated
Material
Carbon Steel
Includes
Standards
UL Listed
Features
Locking Front and Rear Perforated Doors
Color
Black
Includes Mounting Hardware
Yes
Product Type
Rack Enclosure
Overall Load Capacity
3,750 lb
Description
Communication Storage Cabinets, Product Type Rack Enclosure, Color Black, Features Locking Front and Rear Perforated Doors, Finish Powder Coated, Material Carbon Steel, Mounting Location Floor, Overall Height 79 1/4 in, Overall Width 23 5/8 in, Overall Depth 47 1/4 in, Overall Load Capacity 3,750 lb, Rack Units 42
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.