Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rittal Enclosure, 11.80 in D, Hinged WM302412NC

Enclosure, 11.80 in D, Hinged (Discontinued)

  • Mfr # WM302412NC
  • Zoro # G0398991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM302412NC
Zoro #
G0398991
UPC #
639889831544
Country of Origin
United States

Dimensions

Height
29.90 in
Width
23.60 in
Usable Opening Depth
10.78 in
Depth
11.80 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Basic Material
Metallic
Series
WM
Knockouts / No Knockouts
No Knockouts
Material
Carbon Steel
NEMA Rating
3R, 4, 12
Metal Gauge
16
Gasket
Polyurethane
Includes
Accessory Hardware Bag
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Interior Panel
Included
IP Rating
66
Standards
UL Listed, cUL

Description

Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 11.80 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 29.90 in, Includes Accessory Hardware Bag, Interior Panel Included, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 10.78 in, Width 23.60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.