Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # AX161208NC
- Zoro # G824971927
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Cover Material Thickness
0.06 in
Finish
Powder Coated
Body Material Thickness
0.05 in
Enclosure Material
Steel
Gasket Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX161208NC
- Zoro #
- G824971927
- UPC #
- -
- Country of Origin
- Germany
- Finish
- Powder Coated
- Enclosure Material
- Steel
- Gasket Material
- Polyurethane
- Standards
- cUL, UL Listed
- Product Type
- Basic Enclosure
- IP Rating
- IP66
- Includes
- 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip
- Item
- Enclosure
- Color
- Light Gray
- NEMA Enclosure Rating
- 1, 12, 3R, 4
Description
Finish Powder Coated, Color Light Gray, Includes 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.