Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # AX282010NC
- Zoro # G824971866
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Panel Width
17.7 in
Overall Height
27.6 in
Enclosure Material
Steel
Overall Depth
9.84 in
Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX282010NC
- Zoro #
- G824971866
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Panel Width
- 17.7 in
- Overall Height
- 27.6 in
- Overall Depth
- 9.84 in
- Body Material Thickness
- 0.06 in
- Overall Width
- 19.7 in
- Cover Material Thickness
- 0.08 in
- Panel Height
- 26.6 in
Details
- Enclosure Material
- Steel
- Color
- Light Gray
- Gasket Material
- Polyurethane
- Finish
- Powder Coated
- IP Rating
- IP66
- Includes
- 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Item
- Enclosure
- Standards
- cUL, UL Listed
- Product Type
- Basic Enclosure
Description
Finish Powder Coated, Color Light Gray, Includes 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.