Enclosure
- Mfr # AX322416NC
- Zoro # G324972158
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31.5 in
Panel Width
21.5 in
IP Rating
IP66
Enclosure Material
Steel
NEMA Enclosure Rating
1, 12, 3R, 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX322416NC
- Zoro #
- G324972158
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 31.5 in
- Panel Width
- 21.5 in
- Body Material Thickness
- 0.06 in
- Overall Depth
- 15.7 in
- Cover Material Thickness
- 0.08 in
- Overall Width
- 23.6 in
- Panel Height
- 30.5 in
- Nominal Depth
- 16 in
- Nominal Width
- 24 in
- Usable Opening Depth
- 14.85 in
- Nominal Height
- 32 in
Description
Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Light Gray, Includes 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip, IP Rating IP66, Standards cUL, UL Listed, Usable Opening Depth 14.85 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.