Enclosure
- Mfr # AX403212NC
- Zoro # G724970372
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
1, 12, 3R, 4
Gasket Material
Polyurethane
Overall Height
39.4 in
Includes
3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip
Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX403212NC
- Zoro #
- G724970372
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 39.4 in
- Panel Height
- 38.4 in
- Overall Depth
- 11.8 in
- Body Material Thickness
- 0.06 in
- Overall Width
- 31.5 in
- Cover Material Thickness
- 0.08 in
- Panel Width
- 29.3 in
- Usable Opening Depth
- 10.97 in
- Nominal Height
- 40 in
- Nominal Depth
- 12 in
- Nominal Width
- 32 in
Description
Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Light Gray, Includes 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip, IP Rating IP66, Standards cUL, UL Listed, Usable Opening Depth 10.97 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.