Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # AX402410NC
- Zoro # G524971418
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Standards
cUL, UL Listed
Gasket Material
Polyurethane
Overall Height
39.4 in
NEMA Enclosure Rating
1, 12, 3R, 4
Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX402410NC
- Zoro #
- G524971418
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 39.4 in
- Body Material Thickness
- 0.06 in
- Panel Height
- 38.4 in
- Overall Width
- 23.6 in
- Cover Material Thickness
- 0.08 in
- Panel Width
- 21.5 in
- Overall Depth
- 9.84 in
- Nominal Width
- 24 in
- Usable Opening Depth
- 9 in
- Nominal Height
- 40 in
- Nominal Depth
- 10 in
Description
Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Light Gray, Includes 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip, IP Rating IP66, Standards cUL, UL Listed, Usable Opening Depth 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.