Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # HD151208N4
- Zoro # G224972166
product price:Â
$
1,488.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12.2 in
Panel Width
9.84 in
Panel Height
14 in
Overall Height
12.2 in
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD151208N4
- Zoro #
- G224972166
- UPC #
- -
- Country of Origin
- Germany
- Enclosure Material
- 304 Stainless Steel
- Includes
- Door Hinged on the Right, May be Swapped to the Left, Door with Fitted Seal, Housing of All-Round Solid Construction, Mounting Panel
- NEMA Enclosure Rating
- 1, 12, 13, 3, 3X, 4, 4X
- Cover Style
- Solid
- Standards
- cUL, FDA 21 CFR 177.2600, UL Listed
- IP Rating
- IP66, IPX9
- Cover Closure Type
- Hinged
- Finish
- Brushed
- Item
- Enclosure
- Product Type
- Compact Enclosure
- Gasket Material
- Silicone
Description
Finish Brushed, Includes Door Hinged on the Right, May be Swapped to the Left, Door with Fitted Seal, Housing of All-Round Solid Construction, Mounting Panel, IP Rating IP66, IPX9, Standards cUL, FDA 21 CFR 177.2600, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.