Shop RITTAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Enclosure
- Mfr # AX483212NC
- Zoro # G124971306
product price:Â
$
672.99
/ea
Key Features
Body Material Thickness
0.06 in
Finish
Powder Coated
Panel Width
29.3 in
NEMA Enclosure Rating
1, 12, 3R, 4
Cover Material Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX483212NC
- Zoro #
- G124971306
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Body Material Thickness
- 0.06 in
- Panel Width
- 29.3 in
- Cover Material Thickness
- 0.08 in
- Overall Depth
- 11.8 in
- Overall Height
- 47.2 in
- Panel Height
- 46.3 in
- Overall Width
- 31.5 in
Details
- Finish
- Powder Coated
- NEMA Enclosure Rating
- 1, 12, 3R, 4
- Item
- Enclosure
- Includes
- 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip
- Color
- Light Gray
- Gasket Material
- Polyurethane
- Enclosure Material
- Steel
- IP Rating
- IP66
- Standards
- cUL, UL Listed
- Product Type
- Basic Enclosure
Description
Finish Powder Coated, Color Light Gray, Includes 3 mm Double-Bit Lock, Flange (Gland) Plate(s), Housing with Door(s), Mounting Panel, Punched Door Strip, IP Rating IP66, Standards cUL, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.