Shop RITTAL
See all product information
Create Account
Enclosure
- Mfr # HD120806N4
- Zoro # G924971933
product price:Â
$
1,441.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed
Product Type
Compact Enclosure
Gasket Material
Silicone
Cover Closure Type
Hinged
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD120806N4
- Zoro #
- G924971933
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 8.66 in
- Panel Width
- 6.3 in
- Overall Width
- 8.66 in
- Overall Depth
- 6.1 in
- Panel Height
- 10.8 in
Details
- Finish
- Brushed
- Product Type
- Compact Enclosure
- Gasket Material
- Silicone
- Cover Closure Type
- Hinged
- Enclosure Material
- 304 Stainless Steel
- Item
- Enclosure
- Standards
- cUL, FDA 21 CFR 177.2600, UL Listed
- Cover Style
- Solid
- NEMA Enclosure Rating
- 1, 12, 13, 3, 3X, 4, 4X
- IP Rating
- IP66, IPX9
- Includes
- Door Hinged on the Right, May be Swapped to the Left, Door with Fitted Seal, Housing of All-Round Solid Construction, Mounting Panel
Description
Finish Brushed, Includes Door Hinged on the Right, May be Swapped to the Left, Door with Fitted Seal, Housing of All-Round Solid Construction, Mounting Panel, IP Rating IP66, IPX9, Standards cUL, FDA 21 CFR 177.2600, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.